Beli under over voltage relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Single Phase Over/Under Voltage Relay K8AK-VWatribut:
- Case Color: N1.5
- Output: 1c x 2 relay output
- Width (mm): 22.5
- Fort Under-Over Protection Relay 3 PhaseDeskripsi:Under-Over Protection Relay 3-Phase/380VACatribut:
- Under Voltage (V): AC 300-380, time delay 2.0-9.0 sec
- Over Voltage (V): AC 380-460, time delay 1.5-4.0 sec
- Phase Failure (s): Max. 2
- Hager Auxiliaries and Accessories for MCBsARCCBsDeskripsi:All auxiliaries are common to both single and multi-pole circuit breakers. These auxiliaries are fitted to the left hand side of devices Fault indication, auxiliaries, shunt trips, and under-voltage releases are fitted with a flag indicator that indicates the automatic/remote ripping of the device. Test mode for CZ001, MZ201, MZ202 : possible to test cabling of auxiliary circuits operation by tripping-over contacts manually. Resetting of contact occurs simultaneously with MCB/RCCB resetting. CZ001 must be fitted on the RCCB before fitting maximum one additional auxiliary (MZ203 to MZ206). Up to 4 auxiliaries can be fitted on MCB.atribut:
- Isolating Voltage (V): 500
- OMRON Three-Phase Unbalanced + Reversed-Phase Open-Phase Relay K8DS-PAatribut:
- Return Value: Fixed to 5% of operating value
- Return Function: Automatic return
- Phoenix Contact Monitoring RelayDeskripsi:Monitoring relay for monitoring 3-phase voltages of 400 V AC ±30%, window or window with phase sequence, 1 changeover contact, with screw connection
- SELEC Voltage Protection RelaysDeskripsi:Analog Voltage Protection Relay- Output contact : 1 C/O (SPDT) rating : NO/5A, NC/3A, 250VAC- Trip setting : - Under voltage trip : -2.5% to -25% of 415VAC - Over voltage trip : -2.5% to -25% of 415VAC- Trip time setting : - Power On Delay : 400 msec - Trip time delay : 0.2 to 10sec- Accuracy : Trip setting ±5% of F.S, Time setting ±5%of F.Satribut:
- Frequency (Hz): 50/60
- Schneider Electric Acti 9 iRT, iRBN, iRLI, iRC (Komponen/Aksesoris)atribut:
- Signal Contacts Composition: 1 C/O
- Mikro Earth Fault RelayDeskripsi:- Microprocessor based numerical relay- Current measurement based on fundamental frequency- Low-set definite time relay- High-set instantaneous relay- Separate low-set and high-set indicators- Option to disable the high-set element- Front panel access to the test function- Complies with IEC 60255 standard- ANSI Code : 50N, 51Natribut:
- Display: LED
- Detection Frequency (Hz): 50
- Mounting: Panel W96 H96
- ABB Electronic Overload RelayDeskripsi:The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Pollution Degree: 3
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- INGCO Mini Air Compressor Pump (Pompa Udara Kompresor)atribut:
- Power Supply (V): DC 12
- Rated Current (A): 10
- Set Contents: With 1PCS LED light With 3M cord with cigarette lighter With 1Pcs battery clips With 4pcs nozzle adapters Packed by color box
- Maximum Airflow (L/minute): 35
- Maximum Pressure (bar): 10
- Fort Indicator Lamp Pilot LED XB7 Series (Lampu Indikator)atribut:
- Voltage (V): AC 220/DC 12, 24
- Diameter (mm): 22
- DV Protection RelayDeskripsi:Relay & Socket. Universal Relay & Socket.
- OMRON Monitoring Relay Omron DPDTatribut:
- Electric Phase: 3
- Phase Sensitivity: Missing phase, phase ranking phase
- Surveillance Application: Phase
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Contact Configuration: DPDT
- Delay Time (s): 0.1
- Hysteresis Width: 100
- Power Supply Voltage (V) : AC200→480
- OMRON Single Phase Voltage Relay K8DT-VSatribut:
- Altitude (m): 2000 or less
- Ambient Humidity to Use (%RH): 25 to 85 (with no condensation)
- Applicable Standard: EN 60947-5-1 Installation environment: Pollution degree 2, Overvoltage category III
- Case Material: PC UL94-V0
- Current Capacity (A): 10 (per 1 pole)
- EMC Standard to Conform: EN 60947-5-1
- Exterior Color: (Case) N1.5
- Frequency Fluctuation Range (Hz): 50/60±5
- Frequency Range: Input / 40-500Hz
- Insulation Resistance (MΩ): 20 or more Between all external terminals and the case Between all power supply terminals and all input terminals Between all power supply terminals and all output terminals Between all input terminals and all output terminals
- LED Color: PWR: Green, OUT: Yellow, ALM: Red
- Noise resistance: Rising 1 ns square wave Positive/Negative Pulse width 1 μs/100 ns AC100-240V: 1500V power terminal common/normal AC24V: 1500V power terminal common/normal DC24V: 480V power terminal common
- Operating Time: (Setting range) 0.1 to 30 seconds
- Outer Dimensions (WxHxD) (mm): 17.5x90x90
- Overload Withstand: 115% of the maximum range input 125% 10 seconds (within a range not exceeding 600 VAC)
- Protection Class: Terminal: IP20
- Rated Insulation Voltage (V): AC600
- Return Function: Manual return / automatic return (switching) * Manual return method: Turn the power OFF for 1 second or longer.
- Storage Temperature (°C): -25 to +65 (with no condensation or icing)
- Suitable For: (Wire type) Stranded wire, solid wire, ferrule terminal (cross-sectional area) 0.25 to 1.5 mm² (AWG24 to 16)
- Type of Sign: DIN rail mounting, screw mounting
- Width (mm): 17.5
- Withstand Voltage: 2000VAC for 1 minute Between external terminals and case Between power supply terminals and input terminals Between power supply terminals and output terminals Between input terminals and output terminals
- Chint Air Circuit Breaker NXA Manual Fixed Type (ACB/Pemutus Sirkuit Udara)atribut:
- Poles: 4P
- Type: Manual Fixed
- Chint Protection RelayDeskripsi:This relay is a voltage protection relay.After detecting the voltage signal,the relay processes the input signal,judges if there is an overvoltage,undervoltage,phase failure,phase sequence,three-phase unbalance,PTC temperature and load error and controls the opration accurately and stably by means of the built-in microprocessor.
- Schneider Electric VigiPacTatribut:
- Range: Vigirex
- Fort Switch Change Over (Saklar Pemindah/COS)atribut:
- Pole : 4
Daftar Harga under over voltage relay Terbaru November 2026
| OMRON Single Phase Over/Under Voltage Relay K8AK-VW | Rp6.799.900 |
| Fort Under-Over Protection Relay 3 Phase | Rp389.900 |
| Hager Auxiliaries and Accessories for MCBsARCCBs | Rp329.900 |
| OMRON Three-Phase Unbalanced + Reversed-Phase Open-Phase Relay K8DS-PA | Rp4.199.900 |
| Phoenix Contact Monitoring Relay | Rp2.199.900 |
| SELEC Voltage Protection Relays | Rp559.900 |
| Schneider Electric Acti 9 iRT, iRBN, iRLI, iRC (Komponen/Aksesoris) | Rp719.900 |
| Mikro Earth Fault Relay | Rp1.599.900 |
| ABB Electronic Overload Relay | Rp2.799.900 |
| INGCO Mini Air Compressor Pump (Pompa Udara Kompresor) | Rp509.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

























































































































































/5cP104049192-2.jpg)


/8zP105459323-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Red%20Wing%20Sepatu%20Boots%20Safety%204216%20(Sepatu%20Proyek)/3hP101004125-3.jpg)
/b6P103844402-1.jpg)



/8xP109183321-1.jpg)


/r9P103842981-1.jpg)
/gmP105901598-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)